Process Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5089-G-SG.

  • Zoro # G6756183


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PPC5089-G-SG.
Zoro #
G6756183
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Smallest Graduation
5 psi/50 kPa
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Gauge Filled With
Glycerin
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Case Color
Black
Socket Material
Brass OT58
Features
Pressure Relief Back, Solid Front
Case Material
Phenolic
Gauge Secondary Range Values
0 to 4140
Connection Type
MNPT
Standards
ASME, CRN
Over-Pressure Limit
25%
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Includes Vent Plug
No
Dial Face Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Pointer Color
Black
Gauge Case Liquid
Glycerin
Process Temperature Range
-40 Degrees to 250 Degrees F
Field Fillable
No
Dial Color
White
Secondary Pressure Range
0 to 4140
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Compatible Process Media
Chemicals, Highly Corrosive Media
Pressure Gauge Type
Process Pressure Gauge
Pressure Range Type
Pressure
Case Construction
Solid Wall
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Non-Sparking
No
Includes Mounting Hardware
No
Bezel Gasket Material
Silicone
Dry Dampening Feature
None
Movement Material
304 Stainless Steel
Accuracy Grade
ASME B40.100 Grade 2A
Bezel Material
Phenolic
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Sensor Material
Phosphor Bronze
Removable Bezel
No
Freeze Resistant Movement
No
Pointer Material
Aluminum
Secondary Scale Units
kPa
Scale Type
Dual
Operating Temperature Range
-4 Degrees to 150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.