Process Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5085-SG.

  • Zoro # G6756244


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5085-SG.
Zoro #
G6756244
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Gauge Special Options
Heavy Duty
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Gauge Secondary Range Values
0 to 1100
Calibration Certificate Included
No
Socket Material
Brass OT58
Features
Pressure Relief Back, Solid Front
Case Material
Phenolic
Connection Type
MNPT
Standards
ASME, CRN
Field Fillable
Yes
Movement Material
304 Stainless Steel
Secondary Pressure Range
0 to 1,100
Freeze Resistant Movement
No
Pressure Gauge Type
Process Pressure Gauge
Bezel Material
Phenolic
Pointer Color
Black
Non-Sparking
No
Compatible Process Media
Chemicals, Highly Corrosive Media
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 250 Degrees F
Dry Dampening Feature
None
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Dial Face Material
Aluminum
Sensor Type
Bourdon Tube
Dial Color
White
Vibration Resistance
Field-Fillable
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 2A
Process Connection Gender
Male
Pressure Range Type
Pressure
Scale Type
Dual
Includes Vent Plug
No
Pointer Material
Aluminum
Sensor Material
Phosphor Bronze
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Pointer Characteristics
Micrometer Adjustable
Cleaned for Oxygen Service
No
Removable Bezel
No
Bezel Gasket Material
Silicone
Case Construction
Solid Wall
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Operating Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
IP Rating
IP65
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Case Liquid
None
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.