Desk Chair Adjustable Arms, 18" to 23" Height, Vinyl, Taupe

  • Mfr # BR-VDHCH-MB-RT-T1-A1-RG-8584

  • Zoro # G6756500


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Taupe
Seat Height Range
18" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-VDHCH-MB-RT-T1-A1-RG-8584
Zoro #
G6756500
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18" to 23"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Taupe
Back Color
Taupe
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Taupe
Material
Vinyl, Polyurethane Foam
Frame Material
Powder Coated Steel
Weight Capacity
300 lb.
Style
Desk Chair

Description

Vin Desk Chair w/ Med Bk RT Gld Taupe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.