General Purpose Dolly, 2000 lb.

  • Mfr # LU-1830-4IW

  • Zoro # G6762883


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Load Capacity
2000 lb
Assembled
Partially Assembled
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU-1830-4IW
Zoro #
G6762883
UPC #
733351003245
Country of Origin
United States

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 3/8 in
Platform Width
18 in
Caster Wheel Width
1 1/2 in
Platform Height
5 3/8 in
Caster Wheel Dia.
4 in
Overall Width
18 in
Overall Length
30 in
Deck Height
5 3/8 in
Overall LxWxH
30 in x 18 in x 6 3/8 in
Deck Width
18 in
Lip Height
1 in
Axle Dia.
3/8 in
Deck Thickness
1/8 in
Deck Length
30 in
Overall Height
6 3/8 in
Caster Width
1 1/2 in

Details

Color
Green
Load Capacity
2000 lb
Item
Lipped Solid-Deck Steel General Purpose Dolly
Assembled
Partially Assembled
Number of Caster Wheels
4
Platform Style
Solid, With Lip Up
For Use With
Crates, Machinery, Tote Boxes
Caster Wheel Type
Solid
Includes
1 in Lip On All Sides/Towing Eye
Platform Material
Steel
Caster Wheel Material
Steel
Load Capacity (Lb.)
2000 lb.
Caster Material
Hard Rubber
Caster/Wheel Configuration
(4) Swivel
Brake Type
No Caster Brake
For Surface Type
Concrete
Caster Wheel Bearings
Plain
Deck Material
Steel
Securing Mechanism
No Securing Mechanism
Deck Surface
Smooth
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Lip Type
Lipped
Includes Tow Eye
With Towing Eye
Wheel Type/Material
Solid Steel
Caster Frame Material
Steel
Compatible with Product Type
Tote Boxes, Crates, Machinery
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Connectable Ends
No
Frame Material
Steel
Caster Wheel Type/Material
Solid Steel
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Steel
End Style
Flush
Weight
36 lb
Caster Type
4 Swivel

Description

Lipped Solid-Deck Steel General Purpose Dolly, Load Capacity 2,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 5 3/8 in, Deck Material Steel, Deck Surface Smooth, Color Green, End Style Flush, Frame Material Steel, Lip Height 1 in, Lip Type Lipped, Securing Mechanism No Securing Mechanism, Deck Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.