Industrial Pressure Gauge, 0 to 10,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-301L-254U-01

  • Zoro # G6763705


product price:  $31.59
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRO-301L-254U-01
Zoro #
G6763705
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.61"
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.70 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Polycarbonate
Primary Pressure Range
0 to 10,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Graduations
2000 psi
Gauge Primary Range Numbered Graduations
2000
Case Color
Metallic
Includes
Vent Plug
Gauge Application
In Applications Where Vibration or Pulsation is Present
Gauge Primary Range Smallest Graduation
200
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel, Medium to High Pressures
Smallest Graduation
200 psi
Case Material
Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
ASME
Wetted Materials
Stainless Steel
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade A
Field Fillable
No
Dial Color
White
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Non-Sparking
No
Dial Face Material
Stainless Steel
Primary Scale Numeric Increments
2,000
Process Connection Gender
Male
Includes Mounting Hardware
No
Scale Type
Dual
Dry Dampening Feature
None
Secondary Pressure Range
0 to 689
Includes Vent Plug
Yes
Sensor Material
316 Stainless Steel
Gauge Case Liquid
Glycerin
Removable Bezel
No
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Stainless Steel
Pressure Range Type
Pressure
Bezel Mounting Type
Fixed
Accuracy Scale
Mid-Scale
Secondary Scale Units
bar
Pointer Material
Aluminum
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Minor Graduations
200
Maximum Pressure
10000
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Maximum
689 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Compatible with Series
PRO-300
Process Media Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Operating Temperature - Minimum
30 Degrees F
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
10,000 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Secondary Scale Vacuum Measurement - Maximum
700 bar
Process Media Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
10,000 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 10,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.