Y-Check Valve, 1", CPVC/FPM, Socket

  • Mfr # YC20100S

  • Zoro # G6827536


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2"
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC20100S
Zoro #
G6827536
UPC #
610377901529
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2"
Overall Height
4 5/8 in
Pipe or Tube Size - Check Valves
1 in
Width
2 in
Length
5 3/16 in
Size
1"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Steam Pressure - Valves
Not Rated
Full Flow - Valves
Yes
Max. Pressure
150 psi @ 70 Degrees F
Max. Temp.
190 Degrees F
Max. Temp. - Valves
190 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Y Check Valve
Mechanism and Body Design
Y
Seal Material
FKM
Flow
9 gpm
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
FPM
Sub-Category
CPVC
Min. Temp. - Valves
40 Degrees F
Connection Type - Check Valves
Socket x Socket
Flow - Valves
9.0 gpm
Seat Material
FKM
Cracking Pressure
3 psi
Cracking Pressure - Check Valves
1.0 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Flow Design
Single
Body Material - Valves
CPVC
Item - Check Valves
Check Valve
Seat Material - Check Valves
FPM
Material of Construction
CPVC
Application - Valves
General Purpose
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Check Mechanism Material
CPVC
Connection Type - Side 2
Socket
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 1
Socket
For Media
Water
Connection Gender - Side 2
Female
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
190 Degrees F
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
9
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 1 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 9 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.