Elec Act, 180 in.-lb., 24VAC

  • Mfr # VA7810-HGA-2

  • Zoro # G6887036


product price:  $528.84
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
Proportional/On-Off/Floating
Torque
180 in-lb
Cycle Time
76 sec
Ambient Temp. Range
To 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA7810-HGA-2
Zoro #
G6887036
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
8 3/8 in
Height
9 in
Width
4 1/2 in
Overall Height
9 5/8 in
Overall Depth
8 3/8 in
Stroke Length
2 in
Overall Width
4 9/16 in
Electrical Lead Length
4 ft

Details

Item
Electric Globe Valve Actuator
Voltage
24V AC
Signal Type
Proportional/On-Off/Floating
Torque
180 in-lb
Cycle Time
76 sec
Ambient Temp. Range
To 131 Degrees F
Type of Actuator
Non-Spring Return
Includes
Valve Linkage
For Use With
Globe Valves
Electrical Connections
Cable
Power Consumption
6 VA
Stroke Deg.
1
Standards
CCN XAPX File E194024, CE, EMC Directive 2004/108/EC, Low Voltage Directive 2006/95/EC, UL 60730 Listed Type 1 Enclosure
Product Type
Electric Globe Valve Actuator
Mounting Style
Direct Mount
Operating Temperature - Minimum
23 Degrees F
Compatible Brand
Johnson Controls
Operating Temperature - Maximum
131 Degrees F
Return Action
Non-Spring Return
Application
Chilled/Hot Water Control, Steam Control
Includes Electrical Leads
Electrical Leads Included
Control Signal
Floating Point, On/Off, Proportional
Auxiliary Contact Form
SPDT
Compatible Series
VG7000
Frequency
50/60 Hz
Installation Orientation
Horizontal Preferred
Number of Auxiliary Switches
0
Electrical Connection Type
Cable
Stroke Degree
1 Degrees
NEMA Rating
2
Shaft Type
Integrated Shaft for Valve

Description

Electric Globe Valve Actuator, Application Chilled/Hot Water Control, Steam Control, Auxiliary Contact Form SPDT, Compatible Brand Johnson Controls, Compatible Series VG7000, Control Signal Floating Point, On/Off, Proportional, Cycle Time 76 sec, Electrical Connection Type Cable, Electrical Lead Length 4 ft, Frequency 50/60 Hz, Includes Valve Linkage, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal Preferred, Mounting Style Direct Mount, NEMA Rating 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.