Bar Stock, Aluminum, 6061, 1/2 x 5 In, 6 Ft

  • Mfr # 61F.5X5-72

  • Zoro # G6964045


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Alloy Type
6061
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61F.5X5-72
Zoro #
G6964045
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
5"
Thickness (Decimal)
0.5 in
Width Tolerance
+/-0.034 in
Length Tolerance
+/-6 in
Length
72"
Width and Length
5 in x 72 in
Overall Width
5 in
Overall Length
6 ft

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Alloy Type
6061
Typical Yield Strength (PSI)
40,000 psi
Typical Hardness
95
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
45,000 psi
Hardness Scale
BHN
Standards
AMS-QQ-A-200, ASTM B221
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Unpolished
Thickness Tolerance
+/-0.009 in
Tensile Strength
45,000 psi
Straightness Tolerance
Not Rated
Fabrication
Extruded
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Brinell Hardness
95 BHN
Rockwell Hardness
95 HRB
Tolerance Rating
Standard
Vickers Hardness
Not Available
Heat Treatable
Heat Treatable
Minimum Temperature
-320 Degrees F
Shape
Flat
Appearance
Plain
Maximum Temperature
300 Degrees F
Mechanical Finish
Mill
Elongation
13 %
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.