Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER003S-15

  • Zoro # G6976417


product price:  $3,146.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003S-15
Zoro #
G6976417
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
12 19/32 in
Housing Length
18 13/16 in
Controller Cord Length
8 3/16 ft
Body Depth
6 5/8 in
Maximum Lifting Length
15 ft
Minimum Retracted Length
13 13/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Body Length
18 13/16 in
Body Width
12 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
36 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Clutch
Friction
Brake
Electromagnetic
Number of Speeds
1
Item
Electric Chain Hoist
Classification
H4
Amps @ Low Volts
3.4 A
Control
110V Push Button Control Pendant
Reeving
1
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Control Cord
11 ft
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Body Finish
Painted
Maximum Lifting Capacity
500 lb
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Includes Clutch
Clutch Included
Mount Type
Hook Mounted - No Trolley
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Fixed Lift Speed
36 fpm
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Headroom
13 13/16 in
Current at Min. Voltage
3.4 A
Brake Type
DC Current
Pendant IP Rating
IP65
Chain Grade
Grade 80
Body Material
Aluminum
Number of Load Chains
1
Motor Horsepower
3/4 hp
Resistance Properties
Corrosion Resistant, Wear Resistant
Starts and Stops per Hour
360
Programmable
Non-Programmable
Number of Reeves
1
Duty Classification
H4
Chain Finish
Nickel Plated
Current at Max. Voltage
1.7 A
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Includes Brake
Brake Included
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 36 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.