Cylinder Truck, 2 Cylinder, 400 lb.

  • Mfr # 822-10

  • Zoro # G6993296


product price:  $169.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
27 in
Material
Steel
Color
Green
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822-10
Zoro #
G6993296
UPC #
810649020549
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
27 in
Wheel Diameter
10 in
Max. Tank Dia. Acetylene
6 1/2 in
Base Plate Dimensions
10 x 19 in
Tool Tray Height
25 1/2 in
Max. Tank Dia. Oxygen
7 3/4 in
Wheel Width
2 3/4 in
Tool Tray Width
19 in
Overall Depth
6 1/2 in
Height
45 in
Width
27"
Handle Height
45 in
For Maximum Container Diameter
9 1/2 in
Axle-Mounted Wheel Width
2 3/4 in
Nose Plate Thickness
1/16 in
Securing Mechanism Height
24 in
Deck Height
1/2 in
Axle-Mounted Wheel Dia.
10 in
Axle Dia.
5/8 in
Overall HxWxD
45 in x 27 in x 6 1/2 in
Nose Plate Depth
10 in
Overall Height - Cylinder Raised
45 in
Overall Height - Cylinder Lowered
45 in
Nose Plate Width
19 in
Nose Plate WxD
10 in x 19 in
For Maximum Cylinder Diameter
9 1/2 in

Details

Material
Steel
Color
Green
Load Capacity
400 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Polyolefin
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Finish
Powder Coated
Cylinder Capacity
2
Includes
Steel Band to Cylinder, Toolbox
Wheel Material
Polyolefin
Hand Truck Handle Type
Continuous Frame Flow-Back
Standards
29 CFR 1926.350(a)(10)
Frame Finish
Powder Coated
Nose Plate Type
Solid Straight
Features
Designed to Work on Rougher Terrain
Compatible with Product Type
Welding Cylinders and Torches
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Material
Steel
Cylinder Orientation
Side by Side
Caster/Wheel Mounting Location
2-Wheel
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel Type
Tread on Core
Frame Type
Rounded Back
Non-Marking Axle-Mounted Wheels
Yes
Brake Type
No Caster Brake
Nose Plate Profile
Standard
Includes Stair Climber
Without Stair Climber
Includes Firewall
No
Includes Foot Assist
Without Foot Assist
Frame Material
Steel
Weight
34 lb
For Surface Type
Concrete, Grass, Wood
Axle-Mounted Wheel Bearings
Plain
Includes Lift Ring
Without Lift Ring
Hub Position
Offset
Securing Mechanism
Perma Clamp
Type
Standard

Description

2, Overall Height 45 in, Overall Width 27 in, Overall Depth 7 in, Load Capacity 400 lb, Securing Mechanism Perma Clamp, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Tread on Core, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 10 in, Handle Type Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.