
Undersized Key Stock, Carbon Steel, Plain, 72 in L, 7/16 in W, 7/16 in H
Mfr # 3004370437-72
Zoro # G700005531
product price:Â $16.15
/ea
Sold in multiples of 2 for $32.30
Key Features
System of Measurement
Inch
Key Type
Undersized
Height
7/16 in
Material
Carbon Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3004370437-72
Zoro #
G700005531
UPC #
-
Country of Origin
United States
Dimensions
Length
72 in
Width
7/16 in
Height
7/16 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Keystock-Standard Grade-Undersize Plain. Keystock 7/16 x 7/16 x 6 Ft CS PL UN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.