Double Wye Double Wye, 3" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB221542

  • Zoro # G700722407


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Double Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZFB221542
Zoro #
G700722407
UPC #
810074085823
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Fitting Side C Nominal Pipe Size
3 in
Fitting Side D Nominal Pipe Size
3 in
Bend Nominal Dimensions
5 3/4 x 5 3/4 x 2 1/4 x 5 3/4
Fitting Side C Outside Diameter
3 3/8 in
Fitting Side B Outside Diameter
3 3/8 in
Fitting Side D Outside Diameter
3 3/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in
Overall Length
8 in
Fitting Side A Outside Diameter
3 3/8 in

Details

Specific Fitting Shape
Double Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Class
0 psi
Item
Double Wye
Standards
ASTM A888
Max. Steam Pressure
0
Finish/Coating
Epoxy Coated
Fitting Side C Gender
Female
Fitting Side D Type
Socket
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Type
Socket
Fitting Side C Type
Socket
Color
Green
Fitting Side A Type
Socket
Fitting Side D Gender
Female
Application
DWV
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
0 psi
Material Grade
Green Cast Iron

Description

Double Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.