
M12 angled plug to M12 strgt socket AA
Mfr # 1-2273121-4
Zoro # G700945486
product price: $15.59
/ea
Sold in multiples of 5 for $77.95
Key Features
Product Type
Double Ended
Wire Size
22 AWG
Cable Jacket Material
PVC
Cable Jacket Color
Black
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1-2273121-4
Zoro #
G700945486
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Cable Assembly Length
1500 mm
Thread Size
M12 x M12
Overall Outside Cable Diameter
.196 in
Details
Item
Receptacle
Product Type
Double Ended
Cable Jacket Material
PVC
Cable Jacket Color
Black
Housing Material
Plastic
Mounting Angle
Right Angle-Straight
Insulation Material
PVC
Shielded
No
Connector Type
Plug/Receptacle
Number of Positions
4
Operating Voltage
250 VAC, 250 VDC
Keying
AA
Operating Temperature Range
-30 to 80°C
Contact Current Rating
4A
Configuration Number
AA
Wire Color
Brown, White, Blue, Black
Cable Color
Black
LED
Without
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.