Hydraulic Filter, replaces QUALITY-FILTRATION QH219A25V08ST, Pressure Line, 25 micron

  • Mfr # ZX-QH219A25V08ST

  • Zoro # G701118872


product price:  $99.35
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
QUALITY-FILTRATION
Replaces OEM Part
QH219A25V08ST
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZX-QH219A25V08ST
Zoro #
G701118872
UPC #
-
Country of Origin
United States

Details

Item
Hydraulic Filter
Replaces OEM Brand
QUALITY-FILTRATION
Replaces OEM Part
QH219A25V08ST
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products