15pc Ratcheting Combination Wrench Set - SAE

  • Mfr # 48-22-9416

  • Zoro # G701991925


original price:  $279.99 , new price: $209.97 , 25 percent off
new price:  $209.97
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Chrome
Wrench Style
Open End
Number of Points
12
Number of Pieces
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9416
Zoro #
G701991925
UPC #
045242515967
Country of Origin
Taiwan, Province of China

Dimensions

Wrench Length Style
Standard
Range of Head Sizes
1/4 in to 1 in
Head Thickness
1/4 in to 1/2 in
Head Size
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Range of Lengths
1/4 in to 1 in
Wrench Head Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in

Details

Item
Combination Wrench Set
SAE or Metric
SAE
Finish
Chrome
Wrench Style
Open End
Number of Points
12
Number of Pieces
15
Material
Alloy Steel
Anti-Slip Design
Yes
Non-Magnetic
Yes
Wrench Shape
Straight
Container Color
Red
Corrosion Resistant
Yes
Head Movement
Fixed
Wrench Product Grouping
Wrench Sets
Opening Type
Hex
Handle Type
I-Beam
Ratcheting
Yes
Wrench Item
Combination Wrench
Weight
7 lb
Tether Style
Not Tether Capable
Head Offset Angle
0 Degrees
Reversing
Yes
Offset
0 Degrees
Tether Capable
Not Tether Capable
Container Type
Tray
Box End Type
12-Point Box End
Number of Tools
15
Min. Arc Swing
2.5 Degrees
Nonsparking
No
Head Type
Standard
Insulated
No
Opening Angle (Deg.)
15 Degrees
Measurement Type
SAE

Description

Ratcheting Combination Wrenches feature 2.5° of arc swing, allowing users to work quickly and efficiently tight spaces. mechanic's wrenches features durable double-stacked pawls in the ratcheting mechanism offer the longest ratchet life and improved access with 144 ratcheting positions. MAX BITE Open-End Grip improves the ratchet wrench's grip on nuts and bolts, offering 25% more torque than smoth-faced wrenches. Each combination wrench features a comfortable I-Beam handle design for improved ergonomics. ratcheting combination wrench set features ink-filled size labels for easy size identification, as well as quick distiction between SAE and metric sets. The 15 piece SAE ratcheting combination wrench set comes in a tray designed for steel storage drawers, allowing for efficient storage with no wasted space. We stand behind products, offering a Lifetime Guarantee on all of combination ratchet wrench sets.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.