Pipe, Steel, 1 1/4 in, NPT x NPT, 14 in
Mfr # 0330229402
Zoro # G702641041
product price:Â $30.39
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.14 in
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0330229402
Zoro #
G702641041
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.14 in
Inside Diameter
1 3/8 in
Overall Length
14 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/4 in
Details
Pipe Weld Type
Continuous Weld
Item
Pipe
Standards
ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Material
Steel
Material Grade
Grade B
Side B Gender
Male
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Manufacture Location
Made in USA*
Side B Connection Type
Threaded
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side A Gender
Male
Side A Thread Type
NPT
Description
Pipe, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Not Applicable, Inside Diameter 1 3/8 in, Manufacture Location Made in USA, Material Steel, Material Grade Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.