Men's Athletic Shoe, 10 1/2, Carbon Fiber Toe, 3 in H, Black/Vapor, 1024604

  • Mfr # 1024604

  • Zoro # G702749778


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Width
EE
Style Number
1024604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1024604
Zoro #
G702749778
UPC #
-
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Men's
Color
Black/Vapor
Style Number
1024604
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.96, (Wet):0.66
Non-Marking Upper
Yes
Footwear Construction Type
Cemented
Midsole Material
EVA, Polyurethane
Metatarsal Guard Style
None
Metatarsal Guard
No
Upper Material Description
Mesh
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Insole Color
Yellow
Conductive
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Waterproof Type
None
Puncture Resistant Insole
No
Removable Insole
Yes
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insulated
No
Outsole Color
Black
Heel Style
Flat Heel
Lugs
Nylon/TPU
Footwear Construction
Cemented
Heat Resistant
No
Liner Material
Mesh
Outsole Material
Rubber
Toe Style
Round Toe
Footwear Style
Athletic Shoe
Upper Material
Mesh
Last Number or Name
Vista Energy ESD
Max. Heat Rating
Not Rated
Upper Color
Black
Chemical Resisting Sole
No
Midsole Technology
KEEN.ReGEN
Footwear Sole Pattern
Exclusive Design
Resists
Oils, Slips
CSA Footwear Standard
No Puncture Protection
Predominant Footwear Color
Black
Toe Shape
Round
Non-Marking Sole
Yes
Insole System
Removable
Footwear Shank Type
Nylon
Static Dissipative
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Shank
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.00, (Wet) 0.70
Insulation Type
None
Laces Color
Black
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Insole Material
Polyurethane
Footwear Closure Type
Lace Up
Slip Resistant
Yes
For Outdoor Traction
No
Electrical Hazard Rated
No
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Wet
0.66
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - Mark II - Oily
0.45
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - Mark II - Wet
0.69
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.9
Slip-Resistance Value - SATRA Forefoot - Dry
0.96
Construction
Cemented
Style Family
Athletic Shoe
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
KEEN.ReGEN
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black/Vapor, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.