Women's Athletic Shoe, 6 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G703497913


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G703497913
UPC #
-
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
W
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Insole Material
Polyurethane
Toe Shape
Round
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Footwear Construction Type
Cemented
Upper Material Description
Mesh
Style Number
1025571
Upper Color
Black
Insole System
Removable
Removable Insole
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Features
EH
Ninety Degree Heel
No
Static Dissipative
No
Last Number or Name
Sparta ll
Puncture Resistant Insole
No
Waterproof Type
None
Midsole Technology
KEEN.ReGEN
Metatarsal Guard Style
None
Footwear Shank
Yes
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
No
Lugs
Nylon/TPU
Max. Heat Rating
Not Rated
Laces Color
Black
Resists
Oils, Slips
Upper Boot Material
Mesh
Insulated
No
Heat Resistant
No
Chain Saw Cut Resistant
No
Liner Material
Mesh
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Midsole Material
EVA, Polyurethane
Wide Toe Cap
Yes
Toe Style
Round Toe
Insulation Type
None
Predominant Footwear Color
Black
For Outdoor Traction
No
Footwear Construction
Cemented
Shank Material
Nylon
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metal Chip Resisting Sole
No
Outsole Color
Black
Footwear Shank Type
Nylon
Insole Color
Yellow
Oil Resisting Sole
Yes
Conductive
No
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - SATRA Forefoot - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.76
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Aluminum
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.48
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Upper Material (PRINT)
Mesh
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.