General Purpose Hand Truck, 800 lb.

  • Mfr # 9KF39

  • Zoro # G7036452


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Overall Height
49 in
Overall Width
22 1/2 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KF39
Zoro #
G7036452
UPC #
190735903018
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
49 in
Overall Width
22 1/2 in
Wheel Diameter
10 in
Noseplate Depth
13 1/2 in
Noseplate Width
16 in
Overall Depth
24 in
Wheel Width
3 1/2 in
Nose Plate Depth
13 1/2 in
Nose Plate Width
16 in
Overall HxWxD
49 in x 22 1/2 in x 23 in
Nose Plate WxD
16 in x 13 1/2 in
Handle Height
49 in
Nose Plate Thickness
1/32 in
Axle-Mounted Wheel Dia.
10 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Easy-Load Steel General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Loop
Wheel Material
Rubber
Finish
Powder Coated
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Loop
Includes
Wheel Fenders
Brake Type
No Caster Brake
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Wheel Fenders
With Wheel Fenders
Frame Material
Steel
Non-Marking Axle-Mounted Wheels
No
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Pneumatic
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Type
Solid Straight
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Steel
Includes Load Protector
Without Load Protector
Frame Finish
Powder Coated
Frame Type
Rounded Back
Nose Plate Profile
Standard
Non-Marking Casters/Wheels
No

Description

Easy-Load Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 49 in, Overall Width 22 1/2 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.