Wood Screw, #17, 2 in, Bugle Head Phillips Drive, 134 PK

  • Mfr # PTN2S1

  • Zoro # G705307067


product price:  $5.49
/pk 134, $0.04/ea
Sold in multiples of 12 for $65.88

Key Features

Bugle Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Interior/Exterior
Exterior
Standards
ASTM B-117
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTN2S1
Zoro #
G705307067
UPC #
764666528420
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#17
Fastener Length
2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Bugle
Drive
Phillips
Interior/Exterior
Exterior
Standards
ASTM B-117
Item
Wood Screw

Description

For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job. Grip-Rite has the optimal fastening solution. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.


  • • Approved for exterior use with all types of treated lumber
  • • ACQ rated fastener
  • • Common project applications remodeling, fencing, storage, cabinets and framing
  • • Guaranteed against rust and corrosion for the life of the project

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.