Soreno Ivory 24 In.X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0625

  • Zoro # G705523788


product price:  $101.99
/pk 2, $51.00/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length
48
Width
24
Thickness
3.75
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0625
Zoro #
G705523788
UPC #
-
Country of Origin
Italy

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
Soreno Ivory
Finish
Matte
Weight
68.46
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

Warm whites and creams come together on a beautiful porcelain surface to create the stunning Soreno Ivory tiles. Warm neutrals are trendy flooring surfaces as they can make a space look and feel more extensive, and the colors complement any architectural style and design palette. Extend your space beyond four walls and into an outdoor oasis with the Soreno Ivory tiles. Use these attractive surface solutions in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Ivory is the perfect way to showcase your style indoors and out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products