Soreno Taupe 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0627

  • Zoro # G705523818


product price:  $101.99
/pk 2, $51.00/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Length
48
Width
24
Thickness
3.75
Size
24x48
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZOR-PT-0627
Zoro #
G705523818
UPC #
-
Country of Origin
Italy

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
Soreno Taupe
Finish
Matte
Weight
68.46
Application
Floor & Wall
Coverage Area
16 Sq. ft

Description

Soreno Taupe features soft beige and light brown tones with a subtle pattern for a look reminiscent of natural stone. the warm, neutral tones of the surfaces complement any architectural style and color palette. Extend the beauty of your interior space to the outdoors by using Soreno Taupe in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Made from porcelain, the tiles are durable, highly resistant, and easy to maintain. With Soreno Taupe, bringing the indoor/outdoor trend to your home has never been easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.