Industrial Pressure Gauge, 0 to 6,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PRO-301L-254S-01

  • Zoro # G7060803


product price:  $36.95
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-301L-254S-01
Zoro #
G7060803
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.61"
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.70 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
300
Lens Material
Polycarbonate
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Metallic
Graduations
1000 psi
Calibration Certificate Included
No
Smallest Graduation
100 psi
For Use With
Media Compatible with 316L Stainless Steel, Medium to High Pressures
Gauge Primary Range Smallest Graduation
100
Includes
Vent Plug
Gauge Filled With
Glycerin
Gauge Application
In Applications Where Vibration or Pulsation is Present
Gauge Primary Range Numbered Graduations
1000
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ASME
Wetted Materials
Stainless Steel
Connection Type
MNPT
Bezel Mounting Type
Fixed
Non-Sparking
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade A
Primary Scale Minor Graduations
100
Pointer Material
Aluminum
Bezel Material
Stainless Steel
Accuracy Scale
Mid-Scale
Includes Calibration Certificate
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Field Fillable
No
Sensor Material
316 Stainless Steel
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 414
Dial Face Material
Stainless Steel
Dial Color
White
Scale Type
Dual
Includes Mounting Hardware
No
Primary Scale Numeric Increments
1,000
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Includes Vent Plug
Yes
Secondary Scale Units
bar
Maximum Pressure
6000
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Vacuum Measurement - Maximum
400 bar
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
6,000 psi
Compatible with Brand
Universal
Process Media Temperature - Minimum
31 Degrees F
Primary Scale Vacuum Measurement - Maximum
6,000 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
414 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Compatible with Series
PRO-300
Operating Temperature - Minimum
30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Maximum
160 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.