Y-Check Valve, True Union, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10200TU

  • Zoro # G7060855


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC10200TU
Zoro #
G7060855
UPC #
610377049351
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8"
Length
13 3/64 in
Size
2"
Overall Height
9 21/32 in
Width
3 3/8 in
Pipe or Tube Size - Check Valves
2 in
Overall Length
13.05 in
Pipe or Tube Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Height - Cap to Inlet Center
7 7/16 in
Connection Size - Side 2
2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Material of Construction
PVC
Connection Type - Check Valves
FNPT x FNPT
Cap to Inlet Center
7 7/16 in
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Seat Material
FKM
Max. Temp.
140 Degrees F
Flow - Valves
65.0 gpm
Seat Material - Check Valves
FPM
Flow Design
Single
Cracking Pressure
2 to 15 psi
Flow
65 gpm
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Spring Material
PVC
Item - Check Valves
Check Valve
Sub-Category
PVC
Mounting Position
Vertical or Horizontal
Item
Spring Y Check Valve
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
FPM
Max. Pressure
150 psi @ 70 Degrees F
Seal Material
FKM
Mechanism and Body Design
Y Spring
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Spring Material - Check Valves
Stainless Steel
Min. Temp. - Valves
40 Degrees F
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
PVC
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Spring Loaded
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
70 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
150 psi
Check Mechanism Material
PVC
Coefficient of Volume (Cv)
65
Connection Type - Side 1
NPT
Valve Body Style
Y-Style
Connection Gender - Side 1
Female
Silent Check
Standard
For Media
Water
Operating Temperature - Minimum
40 Degrees F
Connection Gender - Side 2
Female
Check Mechanism
Piston
Connection Type - Side 2
NPT
Manufacturer Warranty
3 yr
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.