Tubing, White, Shore D 50-65, 1/16" I.D.

  • Mfr # 101-0125031-NT-100

  • Zoro # G706438562


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Food Application
Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0125031-NT-100
Zoro #
G706438562
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.031 in
Overall Length
100 ft
Bend Radius
1/2 in
Outside Diameter Tolerance
+/-0.005
Inside Diameter
1/16 in
Outside Diameter
1/8 in

Details

Item
Tubing
Standards
21 CFR 177.1550, UL 94 V-0, USP Class VI Compliant
Tensile Strength
7,000 psi
Elongation
200% to 450%
Food Application
Food and Beverage
Vacuum Rated
Vacuum Rated
Maximum Operating Pressure
290 psi
Tube Form
Coil
Material
PTFE
System of Measurement
Inch
Autoclavable
Yes
For Fluid Type
Beverages, Gas
For Potable Water Use
Yes
For Environment
High Temperature
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant
Maximum Vacuum Pressure
28 in Hg
Coil Weight
0.9 lb
Burst Pressure
1,160 psi
Minimum Operating Temperature
-100 Degrees F
Features
Non-Leaching, Non-Wetting, Resistant to Extreme Heat or Cold -100 Degrees F to +500 Degrees F, Self-Extinguishing Plastic
Hardness
Shore D 50 to 65
For Location
Indoor, Outdoor
Application
Beverage, Fluid, Food
Fitting Compatibility
Compression
Flexibility
Flexible
Stripe Color
No Stripe
Flow Application
Fluid Transfer, Food and Beverage
Clarity
Semi-Clear
Color
White
Weight per Foot
0.009 lb/ft
Industry Application
Heat Exchangers, Laboratory, Life Science
Peristaltic Pump Compatible
No
Maximum Operating Temperature
500 Degrees F

Description

Tubing, Application Beverage, Fluid, Food, Color White, Food Application Food and Beverage, Hardness Shore D 50 to 65, Inside Diameter 1/16 in, Material PTFE, Material Trade Name Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 500 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 1/8 in, Overall Length 100 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, UV Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.