Manual 2-Way Ball Valve, True-Union, CPVC

  • Mfr # TBH2300A0TE0000

  • Zoro # G706626709


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TBH2300A0TE0000
Zoro #
G706626709
UPC #
610377397759
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
14.6 in
Handle Length
10.5 in
Ball Opening Size
2.75 in
Connection Size - Side 1
3 in
Handle Height
6.7 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in

Details

Ball Material
CPVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Thread x Thread
Item
Manual Two-Way Ball Valve
Temp. Range
235 PSI @ 70 Degrees F 16 Bar @ 21 Degrees C Non-Shock
Features
Double O-Ring Stem Seals, Easy Replacement for Existing Hayward TB Series, Permanent Laser Markings Eliminates Labels, Standard Lock-Out Plate and Lock-Out/Tag-Out for upto 4 Locks, System Friendly 'Molded-In' Footpad for Skid or Panel Mount, System2(TM) Sealing Technology Seat Carrier Design for Sizes upto 2 in/DN50-Patent Pending
Stem Material
CPVC
Seat Material
PTFE
Standards
ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Handle Type
Tee
Seal Material
EPDM
Special Features
Actuator Compatible
Handle Material
Glass-Filled Polypropylene
Max. Pressure
235 PSI
Stem Type
Blowout Resistant
Body Material
CPVC
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Color - Valve Handle
Red
Connection Type - Side 1
True-Union NPT
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
490
Operating Temperature - Maximum
190 Degrees F
Handle - Locking
Locking
Valve Series
TBH

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.