Definite Purpose Magnetic Contactor, 208V-240V AC, 3 P, Non-Reversing, 3 Phase, Box Lug

  • Mfr # 783Y03

  • Zoro # G707195112


product price:  $25.69
/ea

Key Features

Coil Voltage
208V-240V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
783Y03
Zoro #
G707195112
UPC #
-
Country of Origin
China

Dimensions

Width
2.37 in
Depth
3.74 in
Height
2.95 in
Overall Height
2.95 in
Overall Width
2.37 in
Overall Depth
3.74 in
Mounting Hole Distance - Width
1.75 in
Mounting Hole Distance - Height
3.27 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
208V-240V AC
Series
783Y
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
35 A
Full Load Current - Inductive
25 A
Phase
3
Terminal Connection Type
Box Lug
HP @ 3 Phase - 575V
7 1/2 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Standards
CE, cRUus
Contact Material
Silver Cadmium Oxide
Maximum Voltage Rating
600V AC
Mounting Style
Through Panel
Auxiliary Contact Module Capacity
2
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 120V AC
2 hp
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
20 hp
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Electrical Operating Durability
200,000
Horsepower @ Three Phase - 480V AC
15 hp
Mechanical Operating Durability
500,000
Number of Terminals
8
Number of Normally Closed Main Contacts
0
Locked Rotor Load
100 A @ 600V AC, 125 A @ 480V AC, 150 A @ 240/277V AC
Horsepower @ Three Phase - 240V AC
10 hp
Response Time
20 msec
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
5 hp
Status Indicator
Mechanical Flag

Description

The DAYTON - 783Y03 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Auxiliary Contact Module Capacity: The contactor can control up to 2 additional secondary circuits providing flexibility in managing multiple electrical loads or signals.
  • Coil Voltage: Operates within a voltage range of 208V-240V AC which controls power flow in industrial and commercial applications.
  • Contact Material: Constructed with Silver Cadmium Oxide which influences conductivity, durability, and resistance to corrosion.
  • Electrical Operating Durability: Rated for up to 200,000 electrical operations under normal usage conditions.
  • Frequency Compatibility: Compatible with electrical cycles per second within the specified range of 50/60 Hz
  • Horsepower Control Range: Suitable for controlling motors within the specified range of half horsepower to a maximum of 20 horsepower at three-phase, 600-volt alternating current. Performance may vary based on specific voltage levels.
  • Status Indicator Feature: Equipped with a Mechanical Flag that visually indicates operational status

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.