Wave Disc Spring, Carbon Steel, PK25
Mfr # WWMO015805112
Zoro # G707867231
product price:Â $23.19
/pk 25, $0.93/ea
Sold in multiples of 8 for $185.52
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
0.46 mm
Overall Height
5.1 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWMO015805112
Zoro #
G707867231
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.46 mm
Overall Height
5.1 mm
Max. Outside Dia.
1.574 in
Min. Inside Dia.
31.72 in
For Hole Size
1.574
For Rod Size
1.25
Compatible Hole Diameter
1 37/64 in
Outside Diameter - Maximum
40 mm
Compatible Rod Size
1 1/4 in
Inside Diameter - Minimum
31.7 mm
Details
Item
Wave Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Plain
Type
Overlap Wave Spring
Deflection @ Load
0.078 in
Load @ Deflection (Lbs.)
25 lb
Meets/Exceeds
GB4357-B
Standards
JIS G3506
Disc Type
Wave
Description
Metric Wave Washer Overlap, Carbon,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.