Shop VIEGA

Flange, SS, Press-fit 2 in, Flange 4 in

  • Mfr # 91200

  • Zoro # G707868405


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
5.91 in
Flange Thickness
25/32 in
Standards
ASTM, FM, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91200
Zoro #
G707868405
UPC #
691514912004
Country of Origin
Germany

Dimensions

Bolt Hole Diameter
3/4 in
Flange Outside Diameter
5.91 in
Flange Thickness
25/32 in
Fitting Side A Pipe Size
2 in
Overall Length
3 1/2 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side B Pipe Size
4 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 2 Tube Outer Diameter
4 in
Fitting Side 2 Pipe Size
4 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Flange
Standards
ASTM, FM, UL Listed
Fitting Side B Connection Type
BP
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Press-Fit
Thread Sealant Type
FKM
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Material Grade
316
Application
Climate Control, Industrial, Marine
Finish/Coating
Zinc Nickel
Maximum Operating Pressure
200
O-Ring Material
FKM
Maximum Operating Temperature
250 Degrees F
Number of Bolt Holes
4
Operating Temperature - Maximum
250 Degrees F
Finish
Zinc Nickel-Plated
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Flange
For Media Type
Compressed Air, Gases
Fitting Shape
Flange

Description

Crimp Adapter Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type BP, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 4 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Flange, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.