Shop VIEGA

Tee, Steel, Press-fit 2", 2", 1"

  • Mfr # 84455

  • Zoro # G707951039


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Thread Sealant Type
FKM
Fitting Side B Pipe Size
2 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84455
Zoro #
G707951039
UPC #
691514844558
Country of Origin
Germany

Dimensions

Fitting Side B Pipe Size
2 in
Fitting Side A Pipe Size
2 in
Overall Length
7 19/32 in
Fitting Side C Pipe Size
1 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Pipe Size
2 in
Fitting Side 3 Pipe Size
1 in

Details

Item
Crimp Tee Fitting
Specific Fitting Shape
Tee
Thread Sealant Type
FKM
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side B Connection Type
Press-Fit
Fitting Material
Carbon Steel
Standards
AHJ, ASTM, FM, UL Listed
Finish/Coating
Zinc Nickel
Fitting Side A Connection Type
Press-Fit
Fitting Side C Connection Type
Press-Fit
Resistance Properties
Corrosion-Resistant
Application
Climate Control, Marine
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Maximum Operating Pressure
200 psig
Fitting Side D Connection Type
Press-Fit
Finish
Zinc Nickel-Plated
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
For Media Type
Compressed Air

Description

Crimp Tee Fitting, Application Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side D Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Side C Copper Tube Size Not Applicable, Fitting Side D Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Includes Center Stop Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.