Shop GE LAMPS

LED, 10 W, Stik, 2-Pin (G24d), PK4

  • Mfr # LED10BG24-O/840-4PK

  • Zoro # G707963513


product price:  $58.49
/pk 4, $14.62/ea

Key Features

Voltage
120 to 277V AC
Watts
10 W
Bulb Housing
Polycarbonate
Dimmable
No
Lumens
1,200 lm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED10BG24-O/840-4PK
Zoro #
G707963513
UPC #
662049524055
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
5 1/2 in
Overall Length
5 1/2 in
Bulb Dia.
1 3/4 in

Details

Item
Compact LED Bulb
Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Stik
Bulb Housing
Polycarbonate
Color Temperature
4000K
Dimmable
No
Lumens
1,200 lm
Rated Life
50,000 hr
Light Technology
LED
Light Color
White
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Rough Service
No
Bulb Start Type
Line Voltage
Bulb Designation
LED10BG24-O/840-4PK
Light Distribution
Omnidirectional
Bulb Power Source
Direct Wired
Shatter-Resistant
No
Standards
cULus
Bulb Beam Angle
120 Degrees
Color Rendering Index
80
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb UL Type
Type B
Incandescent Wattage Equivalency
18 W

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.