Strt, SS, Press-fit 1/2", Press-fit 1/2"

  • Mfr # 91290

  • Zoro # G707963735


product price:  $58.49
/ea
Sold in multiples of 10 for $584.90

Key Features

Specific Fitting Shape
Slip Coupling, No Stop
Thread Sealant Type
FKM
Overall Length
2 25/32 in
Application
Climate Control, Industrial, Marine
Fitting Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91290
Zoro #
G707963735
UPC #
691514912905
Country of Origin
Germany

Dimensions

Overall Length
2 25/32 in
Fitting Side A Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Slip Coupling, No Stop
Thread Sealant Type
FKM
Application
Climate Control, Industrial, Marine
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Press-Fit
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Includes Center Stop
No Center Stop
Standards
ASTM, FM, UL Listed
Fitting Side B Connection Type
Press-Fit
Material Grade
316
Maximum Operating Temperature
250 Degrees F
Finish/Coating
Zinc Nickel
O-Ring Material
FKM
Maximum Operating Pressure
200
Center Stop Type
No Center Stop
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Connector Type
Coupling
For Media Type
Compressed Air, Gases
Fitting Side 2 Connection Type
Press-fit
Finish
Zinc Nickel-Plated
Fitting Shape
Straight

Description

Crimp Coupling Fitting, Application Climate Control, Industrial, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Slip Coupling, No Stop, Finish/Coating Zinc Nickel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.