Zoro Homepage

Water Pressure Reducing Valve, 3/4" Pipe

  • Mfr # 34-600XLLU

  • Zoro # G708230362


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
Less Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-600XLLU
Zoro #
G708230362
UPC #
612052202259
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Height
5 1/2 in
Length
4 7/8 in
Overall Height
5 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Overall Width
2 5/8 in

Details

Connection Type
Less Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Valve Type
Pressure Reducing
Seat Material
Stainless Steel
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Material
Low Lead Cast Bronze
Standards
ASSE 1003, City of Los Angeles Approved, CSA, IAPMO
Strainer
Yes
Pressure Adjustment Range
25 to 75 psi
Includes
Strainer
Application
Commercial Use, Residential Use
Preset Pressure Settings
50 psi
Factory Set Pressure
50 psi
Operating Pressure - Maximum
300 psi
Outlet Connection Type
NPT
Port Design
Full Port
For Media
Water
Pilot Adjustment - Maximum
75 psi
Includes Strainer
Strainer Included
Operating Pressure - Minimum
25 psi
Pilot Adjustment - Minimum
25 psi
Fluid Temperature - Maximum
140 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Inlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Flow Rate - Continuous Maximum
25.1 gpm
Union Type
No Union
Inlet Connection Gender
Female
Outlet Connection Gender
Female

Description

Water Pressure Reducing Valve,3/4" Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.