Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # LVHB075100MTV

  • Zoro # G708446442


product price:  $25.35
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHB075100MTV
Zoro #
G708446442
UPC #
0791206096521
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.84 in
Connection Size - Side 1
1 in
Nominal Valve Size
3/4 in
Handle Height
1.31 in
Connection Size - Side 2
3/4 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Corrosive Chemicals, Water
Connection Type
MNPT
Item
Manual Two-Way Ball Valve
Stem Material
Polypropylene
Max. Pressure
300 PSI
Body Material
Polypropylene
Stem Type
Not Available
Seat Material
PTFE
Seal Material
FKM
Handle Type
Lever
Handle Material
Polypropylene
Coefficient of Volume (Cv)
Not Available
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Male
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
Vacuum Service Rating
Not Available
Connection Type - Side 2
Barb
Operating Temperature - Maximum
150 Degrees F
Connection Gender - Side 1
Male

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Standard Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.