Manual 2-Way Ball Valve, NPT, Polypro

  • Mfr # UV125FP

  • Zoro # G708446923


product price:  $39.99
/ea

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV125FP
Zoro #
G708446923
UPC #
0791206013221
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.78 in
Handle Length
2.66 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Handle Height
1.47 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Max. Pressure
225 PSI
Seal Material
EPDM
Handle Material
Polypropylene
Handle Type
Lever
Seat Material
PTFE
Features
Double O-Rings in Stem Area for Extra Sealing Protection, EPDM O-Rings to Handle Most Fertilizers and Many Chemicals, Interlocking Body and End Plate to Allow Easy Thread Connection when Installing Valves
Stem Material
Polypropylene
Stem Type
Not Available
Body Material
Polypropylene
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Yellow
Coefficient of Volume (Cv)
Not Available
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Available
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.