Johnson Controls
Electric Actuator, 18 in.-lb., -4 to 140
Mfr # M9102-AGA-3S
Zoro # G7093791
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 18 in-lb
- Voltage 24V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC VA7820-HGA-2
- JOHNSON CONTROLS Electric Actuator, -40 to 140F M9208-AGA-2
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC M9220-BAA-3
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating VA-4233-GG
- JOHNSON CONTROLS Elec Act, 61 in.-lb., On-Off, 24VAC VA-4233-BGA-2
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 M9124-HGA-2
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb., -40 to140 M9208-BDA-3
- JOHNSON CONTROLS Electric Actuator, 70 to 115 sec. M9116-AGD-2
- JOHNSON CONTROLS Electric Actuator, -22 to 140F M9203-AGB-2
- HONEYWELL Electric Actuator, -40 to 140F MS7520A2007/U
- HONEYWELL Ms4120A1001 S20120-2Pos 120V MS4120A100
- Johnson Controls Actuators and Damper Motors