Johnson Controls
Electric Actuator, 70 in.-lb., -40 to140
Mfr # M9208-BDA-3
Zoro # G5125294
Free Shipping & Returns
$262.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type On/Off
- Torque 70 in-lb
- Voltage 230V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 17.75 X 17.75, White, Steel (4MJN9)
- WHITE-RODGERS 24A34-14 Electric Heat (24A34-14)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A195)
- GOODMAN Relay Sequencer/Relay (B1256553)
- JOHNSON CONTROLS Electric Actuator, 21.5in-lb, Direct Mount (VA-7480-0312)
- JOHNSON CONTROLS Electric Actuator, 140 in.-lb., -4 to 122 (M9116-GGA-2)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9102-IGA-3S)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-3S)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGC-3)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.120VAC (M9220-BAA-3)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- Johnson Controls Actuators and Damper Motors