Men Aluminum Toe RIPSAW WELLINGTON AT, MENS PR, Black, 11.5, Wide

  • Mfr # A7831-11.5W

  • Zoro # G709755413


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7831
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7831-11.5W
Zoro #
G709755413
UPC #
617420176804
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Wide

Details

Item
RIPSAW WELLINGTON AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7831
Waterproof
Yes
Outsole Material
Rubber
Liner Material
Textile
Footwear Closure Type
Slip-on
Upper Material
Leather
Midsole Material
EVA
Insulated
No
Standards
IC EH SR PR
Insole Material
PU Foam

Description

Size 11.5 RIPSAW WELLINGTON AT, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products