
Grade 1 Delayed Egress Exit Device, 36-in Length, Exit Only, Less Dogging, Delayed Egress Device 30
Mfr # CXA98EO 3 26D 30
Zoro # G709950030
product price:Â $3,818.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CXA98EO 3 26D 30
Zoro #
G709950030
UPC #
197163133987
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
No
Grade
Grade 1
Item
Delayed Egress Exit Device
Material
Metal
Description
Grade 1 Delayed Egress Exit Device, 36-in Length, Exit Only, Less Dogging, Delayed Egress Device 30 Seconds, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.