Digital Multimeter, 1,000 V Max DC, TRMS, 6,000 Instrument Counts

  • Mfr # DM286

  • Zoro # G710090466


product price:  $1,219.99
/ea
Free Shipping & Returns

Key Features

Data Hold
Yes
Instrument Counts
6,000
Includes
2 x TA04 Rechargeable Battery Cell, CAT IV 600V Alligator Clip, CAT IV 600V Test Lead, DM286 Industrial Thermal Imaging Multimeter, FLIR Quick Start Guide, FLIR Warranty Card, K-type Thermocouple (-30 Degrees C to 260 Degrees C), Soft-sided carrying case, Type-A to Micro-USB Cable (with Data transfer capability)
Standards
CE, EN 50689, EN 60825, ETL, FCC, FDA, RCM, UKCA Certified
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM286
Zoro #
G710090466
UPC #
793950382868
Country of Origin
China

Dimensions

Depth
7.9 in
Overall Width
3.8 in
Overall Height
2.2 in
Manufacturers Warranty Length
10 yr Limited

Details

Item
Digital Multimeter
Data Hold
Yes
Instrument Counts
6,000
Includes
2 x TA04 Rechargeable Battery Cell, CAT IV 600V Alligator Clip, CAT IV 600V Test Lead, DM286 Industrial Thermal Imaging Multimeter, FLIR Quick Start Guide, FLIR Warranty Card, K-type Thermocouple (-30 Degrees C to 260 Degrees C), Soft-sided carrying case, Type-A to Micro-USB Cable (with Data transfer capability)
Standards
CE, EN 50689, EN 60825, ETL, FCC, FDA, RCM, UKCA Certified
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Waterproof
No
Thermal Imaging
Yes
Batteries Included
Yes
Maximum DC Voltage Measurement
1,000 V
Minimum Operating Temperature
23 Degrees F
Basic DC Current Accuracy
+/-1%
Logging Memory
40,000
Maximum Storage Temperature
140 Degrees F
AC Response Calculation
TRMS
Temperature Measurement Resolution
0.1 Degrees F
Calibration Certificate Included
No
Bluetooth Compatible
Yes
Maximum Resistance Measurement
6 megaohm
Temperature Measurement Accuracy
+/-3.00%
Battery Access
Yes
Battery Chemistry
Lithium
Maximum AC Voltage Measurement
1,000 V
Weight
1.25 lb
Minimum/Maximum Memory
Yes
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage
Dustproof
No
Computer Interface Connection Type
Bluetooth
Capacity
3,050 mAh
Intrinsically Safe
No
IP Rating
IP40
Battery Voltage
3.7V
Maximum Capacitance Measurement
10 mF
Basic AC Current Accuracy
+/-1.00%
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Resistance Measurement Accuracy
+/-3.00%
Capacitance Measurement Accuracy
+/-4.00%
Minimum Storage Temperature
-4 Degrees F
Basic AC Voltage Accuracy
+/-1.50%
Maximum AC Current Measurement
10 A
Software Included
Yes
Removable Screen
No
Basic DC Voltage Accuracy
+/-0.09%
Current Leakage Testing
No
Frequency Measurement Accuracy
+/-0.10%
Maximum DC Current Measurement
10 A

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.09 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features 2m Drop Test Rated, METERLiNK App Connectivity, Maximum AC Current Measurement 10 A, Calibration Certificate Included No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.