Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77FLF20301

  • Zoro # G710481851


product price:  $30.15
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77FLF20301
Zoro #
G710481851
UPC #
670750372155
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.37 in
Connection Size - Side 2
1/2 in
Ball Opening Size
0.63 in
Handle Height
1.67 in
Nominal Valve Size
1/2 in
Handle Length
2.85 in
Connection Size - Side 1
1/2 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Compliance
ARRA, FM Approved, NSF
Seal Material
RPTFE
Max. Pressure
600 PSI
Body Material
Brass
Stem Material
316 Stainless Steel
Handle Material
Plated Steel, PVC
Stem Type
Blowout Resistant
Standards
ARRA Compliant, FM, NSF
Temp. Range
0 Degrees to 350 Degrees F
Handle Type
Lever
Features
100% Factory Tested, Dezincification Resistant Materials, EZ-Solder(TM) Lead Free Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Seat Material
RPTFE
Handle - Locking
Non-Locking
Operating Temperature - Maximum
350 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Body
Bronze
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.01
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.