
12x12 Wooden Grey Marble Matte Floor and Wall Mosaic Tile 5 sqft/case, 5PK
Mfr # APLSV8832SLA
Zoro # G711319993
product price: $171.99
/pk 5, $34.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSV8832SLA
Zoro #
G711319993
UPC #
840175528462
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Square
Color
Light Gray
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
This stone pattern in Wooden Gray marble gives any surface or decor a truly lived-in look with little effort. Replicating the natural wood-look with a durable marble finish it instantly adds a layer of warmth to make any space feel cozier. Rough edges enhance the tile’s authenticity and create a design that trends more towards rustic style. Introduce an organic touch to your space with wood-look square mosaic tiles that is a perfect fit for modern to industrial, traditional or farmhouse designs. Despite its characteristically minimalist feel, this wood-look marble mosaic tile can create a real statement on an accent wall as it revives the true beauty of natural stone. Remarkably durable, marble mosaic tiles can be used for both indoor and outdoor applications with intricate grout joints that create slip-resistance - which is a win for wet and hugh-traffic floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.