Line Voltage Mechanical Thermostat, Cool Only, 40 to 90F, Exposed Dial, 24 to 277V AC, 1C

  • Mfr # T22JAA-1C

  • Zoro # G7114527


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Electric Cooling
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T22JAA-1C
Zoro #
G7114527
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5-13/64 in
Overall Height
5-3/16 in
Overall Depth
2-5/8 in
Overall Width
2-13/16 in

Details

Compatible System Type
Electric Cooling
Display Type
Analog
Application
Cool Only
Switch Action
Close on Rise
Switch Type
SPST
Number of Cooling Stages
1
Temperature Control Range
40 to 90 Degrees F
Control Type
Exposed Dial
Voltage
24 to 277V AC
Item
Line Voltage Mechanical Thermostat
Number of Switches
1
Locked Rotor Amps @ 240V
18 A
Standards
UL E6688
Sensor Type
Temperature
Inductive Amps @ 240V
3 A
Enclosure Type
Steel
Locked Rotor Amps @ 120V
36 A
Inductive Amps @ 120V
6 A
Agency Compliance
UL E6688
For Use With
Suitable for Temperature Control in Heating, Ventilating, Air Conditioning, Refrigeration Applications
Features
The Liquid Charged Temperature Sensing Element and Highly Efficient Diaphragm and Leverage Provide Close Temperature Control
Housing Material
Steel
Temperature Scale
Fahrenheit/Celsius
Pilot Duty Rating
125 VA
Electrical Connection Type
Screw Terminal
Full Load Amps @ 240V AC
3 A
Minimum Control Temperature
40 Degrees F
Full Load Amps @ 120V AC
6 A
Mounting Direction
Vertical
Temperature Differential
1.3 Degrees F
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC
Number of Poles
1
Differential Type
Fixed
Enclosure Color
Brown
Contact Type
Snap Action
Maximum Control Temperature
90 Degrees F
Programming Capability
Not Programmable
Includes
Positive Off

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 40 Degrees to 90 Degrees F, Thermostat Voltage 24 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 3 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included No, Switch Action Close on Rise, Number of Switches 1, Differential 1.3 Degrees F, Height 5 3/16 in, Width 2 25/32 in, Depth 2 19/32 in, Color Dark Brown/Light Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.