
Nacreous 12 in. x 12 in. Glossy Punch Pink Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLPE88PK210A
Zoro # G711637608
product price:Â $724.99
/pk 20, $36.25/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLPE88PK210A
Zoro #
G711637608
UPC #
840175581238
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Pink
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This bright pink tile reminds us of a delicious strawberry dessert. With a pinkish-red base and subtle brushstroke pattern going throughout, this tile is a great solution for those that crave a colorful statement piece in their design. Even smaller uses of it will immediately elevate the wow factor in your rooms, and will reflect light in a way that fills your space with a soft, warm glow. Feature this vivid pink tile anywhere indoors and outdoors, whether it's your home or business space. Be it a kitchen backsplash that has a lively romantic feel, or bathroom surround where you'd like to add a feminine feel. It radiates sophistication without being boring, making it the perfect color to spread throughout your space. Finally, pink tiles will look amazing next to ivory and crisp white accents, making it adaptable to minimalist and modern design styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.