Men's Western Boot, 8.5, Composite Toe, 11 in H, Brown, GB00239

  • Mfr # GB00239

  • Zoro # G7125568


product price:  $220.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
GB00239
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GB00239
Zoro #
G7125568
UPC #
718562851731
Country of Origin
China

Dimensions

Size
8.5
Width
M
Footwear Width
M
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00239
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.22
Mark II Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Conductive
No
Upper Material Description
Leather
Footwear Sole Pattern
Multi Pattern
Wide Toe Cap
No
Insulation Type
None
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.57
Predominant Footwear Color
Brown
Outsole Material
Rubber
Waterproof Type
Georgia Boot Waterproof
Metatarsal Guard
No
For Outdoor Traction
No
Completely Non Metallic
No
Standards
ASTM F2413-11 I/75 C/75 EH
Last Number or Name
Carbo-Tec LT
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Fiberglass
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Footwear Construction Type
Welted
Metal Chip Resisting Sole
No
Max. Heat Rating
600 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Footwear Shank Type
Non-Metallic
Insulated
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Non-Marking Sole
Yes
Footwear Style
Western Boot
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Polyurethane
Toe Cap Material
Composite
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.46
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.22
Slip-Resistance Value - Mark II - Dry
0.57
All-Leather Upper
Yes
Style Family
Western Boot
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
600 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number GB00239

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.