NA-3S Controller, NA-3S Series, 115 V AC, 1500 A at 100 V Rated Output

  • Mfr # K210-2

  • Zoro # G7129272


product price:  $9,150.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Submerged Arc
Input Voltage
115 V AC
Rated Output
1500 A @ 100 V
Series
NA-3S
Overall Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K210-2
Zoro #
G7129272
UPC #
015082661476
Country of Origin
United States

Dimensions

Overall Height (In.)
11 in
Overall Depth (In.)
12 5/16 in
Overall Width (In.)
13 1/2 in
Overall Width
13.5 in
Overall Depth
12.31 in
Overall Height
11 in
Minimum Wire Diameter
1/16 in (Flux-Cored)
Power Cord Length
10 ft
Maximum Wire Diameter
7/32 in (Flux-Cored)

Details

Item
NA-3S Controller
Welding Processes
Submerged Arc
Input Voltage
115 V AC
Rated Output
1500 A @ 100 V
Series
NA-3S
Hz
50/60
Phase
Single-Phase
Application
For Single and Multiple Electrode Submerged Arc
Features
Operating Versatility, Compact Units with Excellent Flexibility, Rugged Construction
Type
DC
Includes
10 ft. Control Cable, Specific Drive Roll Kit with Each Head
Compatible with Brand
Lincoln
For Wire Type
Flux-Cored
Power Cord Included
Yes
Compatible with Model
K1275, K1288-17, K1288-18, K1288-22, K1288-28, K1386-3
Minimum Wire Feed Speed
0.6 m/min
Maximum Wire Feed Speed
16.5 m/min
Compatible with Series
Idealarc DC-1000, Idealarc DC-1500, Idealarc DC600 Multi-Process, Idealarc DC600 with VRD Multi-Process
Input Frequency
50/60 Hz
Weight
41 lb
Model
K210-2

Description

NA-3S Controller, Compatible with Model K1275, K1288-17, K1288-18, K1288-22, K1288-28, K1386-3, Compatible with Series Idealarc DC-1000, Idealarc DC-1500, Idealarc DC600 Multi-Process, Idealarc DC600 with VRD Multi-Process, Compatible with Brand Lincoln, For Wire Type Flux-Cored, Input Frequency 50/60 Hz, Input Voltage 115 V AC, Maximum Wire Feed Speed 16.5 m/min, Minimum Wire Diameter 1/16 in (Flux-Cored), Minimum Wire Feed Speed 0.6 m/min, Phase Single-Phase, Rated Output 1500 A @ 100 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.