Contemporary Flowers Weather Resistant Indoor/Outdoor Runner Rug 2' x 7' Green

  • Mfr # 4026GREEN2X7

  • Zoro # G713074111


product price:  $47.69
/ea

Key Features

Color
Green
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4026GREEN2X7
Zoro #
G713074111
UPC #
847918127111
Country of Origin
Belgium

Dimensions

Size
2 ft x 7 ft
Length (In.)
84 in
Width (In.)
24 in
Thickness
0.19 in

Details

Color
Green
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Water Resistant
Yes
Back Material
Synthetic
Stain Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Includes
Area Rug

Description

Explore the ideal combination of comfort, durability, and versatility with this reversible rug, expertly designed for seamless integration into both indoor and outdoor environments. Meticulously crafted in Belgium with utmost precision, this rug is machine-made using 100% polypropylene, guaranteeing exceptional quality and long-lasting performance. Its dual usage feature facilitates effortless cleaning, ensuring a hassle-free experience for your convenience. The captivating geometric floral pattern enhances the visual appeal of any space, infusing it with a touch of modern elegance that elevates your decor to new heights.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.