Y-Check Valve, True Union, Spring-Loaded, 1/2", PVC/EPDM, Socket, Adjustable 2-15 psi

  • Mfr # SLC10050SEU

  • Zoro # G7132623


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLC10050SEU
Zoro #
G7132623
UPC #
610377110877
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1"
Pipe or Tube Size - Check Valves
1/2 in
Overall Height
5 45/64 in
Length
6 41/64 in
Size
1/2"
Width
2 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
4 15/16 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Material of Construction
PVC
Connection Type - Check Valves
Socket x Socket
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Seal Material
EPDM
Seat Material - Check Valves
EPDM
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Cap to Inlet Center
4 29/32 in
Spring Material
PVC
Flow - Valves
0.8 gpm
Application - Valves
General Purpose
Min. Temp. - Valves
40 Degrees F
Sub-Category
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Flow Design
Single
Item
Spring Y Check Valve
Body Material - Valves
PVC
Seal Material - Check Valves
EPDM
Flow
0.8 gpm
Cracking Pressure
2 to 15 psi
Spring Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
EPDM
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Mechanism and Body Design
Y Spring
Max. Temp. - Valves
140 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Operating Temperature - Maximum
70 Degrees F
Connection Type - Side 2
Union Socket
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Silent Check
Standard
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
For Media
Water
Check Mechanism Material
PVC
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Connection Type - Side 1
Union Socket
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Valve Body Style
Y-Style
Coefficient of Volume (Cv)
0.8
Operating Temperature - Minimum
40 Degrees F
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.