HSS-Co8 Roughing End Mill, Uncoated, 17 mm

  • Mfr # 192600 17

  • Zoro # G714377167


product price:  $51.75
/ea

Key Features

Milling Diameter
17 mm
Length of Cut
32 mm
Overall Length
92 mm
Shank Dia.
16 mm
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
192600 17
Zoro #
G714377167
UPC #
-
Country of Origin
South Africa

Dimensions

Milling Diameter
17 mm
Length of Cut
32 mm
Overall Length
92 mm
Shank Dia.
16 mm
Tolerance Nominal Diameter
k12
Maximum Cutting Depth Ap Max When Slot Milling From Solid
32 mm
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Cobalt High Speed Steel
Number of Flutes
4
Color Ring
without
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1.25
Finish
uncoated
End Mill Style
Chamfer
Shank Tolerance
h6
Milling profile
NR
Corner Chamfer Angle
45 Degrees
Standard
DIN 844 B
Type of Product
End Mill
Coolant Through
no

Description

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile. Up to size 20 end cutting teeth profile for plunging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.