1/2" Compression Lead Free Brass Ball Valve
Mfr # C-402G
Zoro # G7146161
product price:Â $26.99
/eaKey Features
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Pipe Size
1/2 in
Connection Type
Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-402G
Zoro #
G7146161
UPC #
662527298256
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Compression
Item
LF Brass Ball Valve
Stem Material
304 Stainless Steel
Handle Type
Lever
Seat Material
PTFE
Body Material
Brass
Ball Valve Product Group
Manual
Max. Pressure
600 PSI WOG
Stem Type
Blowout Proof
Standards
Lead Free Compliant
Description
LF Brass Ball Valve,Comp,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.